Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
5/16 Rect' Single Coil Spring Washer - Hot Dip Galvanised Asme B18.21.1
By Qualfast
Order Code:
ZT3374976S
£0.11
each
Inc VAT (20%)
£11.00 minimum order value
£0.16
31% off
Quantity
Price
Discount
1 - 199
£0.11
0%
200 - 999
£0.10
9%
1000 +
£0.09
18%
Add to basket
Minimum order quantity: 100.
Get it in
9-12
working days
Available
GBP
11.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/5-16-rect-single-coil-spring-washer-hot-dip-galvanised-asme-b18-21-1/p/ZT3374976S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 5/16 Rect' Single Coil Spring Washer - Hot Dip Galvanised Asme B18.21.1
Material
Steel
Hole Diameter
0.31in
Surface Treatment
Galvanised
Diameter
0.58in
For nom. size
5/16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome