Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
5/8 Rect' Single Coil Ex/Duty Spring Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3373773S
£1.49
each
Inc VAT (20%)
£14.90 minimum order value
£1.59
6% off
10
Add to basket
Minimum order quantity: 10.
Get it in
21-26
working days
Available
GBP
14.90
https://www.zoro.co.uk/shop/fasteners/spring-washers/5-8-rect-single-coil-ex-duty-spring-washer-bzp-asme-b18-21-1/p/ZT3373773S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 5/8 Rect' Single Coil Ex/Duty Spring Washer - BZP Asme B18.21.1
Diameter
1.15in
Hole Diameter
0.63in
Surface Treatment
Zinc Plated
Material
Steel
Thickness
0.2in
For nom. size
5/8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome