Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
5/8 Rect' Single Coil Spring Washer - Bronze SL Asme B18.21.1
By Qualfast
Order Code:
ZT3373360S
£2.39
each
Inc VAT (20%)
£23.90 minimum order value
Quantity
Price
Discount
1 - 19
£2.39
0%
20 +
£2.22
7%
10
Add to basket
Minimum order quantity: 10.
Get it in
10-14
working days
Available
GBP
23.90
https://www.zoro.co.uk/shop/fasteners/spring-washers/5-8-rect-single-coil-spring-washer-bronze-sl-asme-b18-21-1/p/ZT3373360S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/8 Rect' Single Coil Spring Washer - Bronze SL Asme B18.21.1
Thickness
0.16in
Hole Diameter
0.63in
Material
Bronze
For nom. size
5/8
Diameter
1.07in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome