Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
7/16" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
By Qualfast
Order Code:
ZT3374531S
£0.09
each
Inc VAT (20%)
£2.25 minimum order value
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
Add to basket
Minimum order quantity: 25.
Get it in
10-14
working days
Available
GBP
2.25
https://www.zoro.co.uk/shop/fasteners/spring-washers/7-16-inch-helical-spring-lock-washer-inch-steel-asme-b18-21-1/p/ZT3374531S
Add to quotation
View all Spring Washers
Description
Rectangular profile spring washers.
Specifications
Specifications for 7/16" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
Diameter
0.77in
For nom. size
7/16
Hole Diameter
0.44in
Material
Steel
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome