Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
7/16 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3373558S
£0.27
each
Inc VAT (20%)
£6.75 minimum order value
£0.30
10% off
Add to basket
Minimum order quantity: 25.
Get it in
21-26
working days
Available
GBP
6.75
https://www.zoro.co.uk/shop/fasteners/spring-washers/7-16-rect-single-coil-extra-duty-spring-washer-asme-b18-21-1/p/ZT3373558S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 7/16 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
Diameter
0.84in
Surface Treatment
Plain
Material
Steel
For nom. size
7/16
Thickness
0.14in
Hole Diameter
0.44in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome