Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
7/16 Rect' Single Coil Spring Washer - Zinc & Yellow Asme B18.21.1
By Qualfast
Order Code:
ZT3375224S
£0.20
each
Inc VAT (20%)
£5.00 minimum order value
£0.24
16.5% off
Quantity
Price
Discount
1 - 99
£0.20
0%
100 - 199
£0.19
5%
200 - 999
£0.18
10%
1000 +
£0.17
15%
Add to basket
Minimum order quantity: 25.
Get it in
10-14
working days
Available
GBP
5.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/7-16-rect-single-coil-spring-washer-zinc-and-yellow-asme-b18-21-1/p/ZT3375224S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/16 Rect' Single Coil Spring Washer - Zinc & Yellow Asme B18.21.1
Diameter
0.77in
Thickness
0.11in
Surface Treatment
Zinc Plated Yellow Passivated
Material
Steel
Hole Diameter
0.44in
For nom. size
7/16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome