Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
7/16 Square Single Coil Spring Washer - A2 Stainless Steel Asme B18.21.1
By Qualfast
Order Code:
ZT3374473S
£0.19
each
Inc VAT (20%)
£4.75 minimum order value
£0.20
5% off
Quantity
Price
Discount
1 - 99
£0.19
0%
100 - 199
£0.18
5.5%
200 - 999
£0.17
10.5%
1000 +
£0.16
16%
Add to basket
Minimum order quantity: 25.
Get it in
10-14
working days
Available
GBP
4.75
https://www.zoro.co.uk/shop/fasteners/spring-washers/7-16-square-single-coil-spring-washer-a2-stainless-steel-asme-b18-21-1/p/ZT3374473S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 7/16 Square Single Coil Spring Washer - A2 Stainless Steel Asme B18.21.1
Material
Stainless Steel
Thickness
0.14in
Surface Treatment
Plain
For nom. size
7/16
Diameter
0.64in
Hole Diameter
0.44in
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome