Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
7/16 Square Single Coil Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3374536S
£0.14
each
Inc VAT (20%)
£3.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.14
0%
100 - 499
£0.13
7%
500 +
£0.12
14.5%
Add to basket
Minimum order quantity: 25.
Get it in
19-26
working days
Available
GBP
3.50
https://www.zoro.co.uk/shop/fasteners/spring-washers/7-16-square-single-coil-spring-washer-asme-b18-21-1/p/ZT3374536S
Add to quotation
View all Spring Washers
Description
Spring lock washers.
Tags:
#BulkDiscount
Specifications
Specifications for 7/16 Square Single Coil Spring Washer Asme B18.21.1
Hole Diameter
0.44in
Surface Treatment
Plain
Thickness
0.14in
Material
Steel
For nom. size
7/16
Diameter
0.64in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome