Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
7/8 Rect' Single Coil Spring Washer - A2 Stainless Steel Asme B18.21.1
By Qualfast
Order Code:
ZT3375646S
£1.05
each
Inc VAT (20%)
£5.25 minimum order value
£1.13
7% off
5
Add to basket
Minimum order quantity: 5.
Get it in
21-26
working days
Available
GBP
5.25
https://www.zoro.co.uk/shop/fasteners/spring-washers/7-8-rect-single-coil-spring-washer-a2-stainless-steel-asme-b18-21-1/p/ZT3375646S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 7/8 Rect' Single Coil Spring Washer - A2 Stainless Steel Asme B18.21.1
Material
Stainless Steel
Thickness
0.22in
Hole Diameter
0.88in
Diameter
1.46in
For nom. size
7/8
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome