Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
7/8 Rect' Single Coil Spring Washer - A4/316 St/St Asme B18.21.1
By Qualfast
Order Code:
ZT3375712S
£1.44
each
Inc VAT (20%)
£7.20 minimum order value
£1.69
14.5% off
Quantity
Price
Discount
1 - 19
£1.44
0%
20 - 49
£1.38
4%
50 - 99
£1.32
8.5%
100 - 199
£1.27
12%
200 +
£1.21
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
7.20
https://www.zoro.co.uk/shop/fasteners/spring-washers/7-8-rect-single-coil-spring-washer-a4-316-st-st-asme-b18-21-1/p/ZT3375712S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/8 Rect' Single Coil Spring Washer - A4/316 St/St Asme B18.21.1
Material
Stainless Steel
Diameter
1.46in
For nom. size
7/8
Hole Diameter
0.88in
Thickness
0.22in
Grade
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome