Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
7/8 Rect' Single Coil Spring Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3375036S
£0.93
each
Inc VAT (20%)
£4.65 minimum order value
£0.99
6% off
Quantity
Price
Discount
1 - 49
£0.93
0%
50 - 99
£0.89
4.5%
100 - 199
£0.86
7.5%
200 - 499
£0.82
12%
500 +
£0.78
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
9-12
working days
Available
GBP
4.65
https://www.zoro.co.uk/shop/fasteners/spring-washers/7-8-rect-single-coil-spring-washer-bzp-asme-b18-21-1/p/ZT3375036S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/8 Rect' Single Coil Spring Washer - BZP Asme B18.21.1
Surface Treatment
Zinc Plated
Material
Steel
Diameter
1.46in
Hole Diameter
0.88in
For nom. size
7/8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome