Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
7/8 Rect' Single Coil Spring Washer - Hot Dip Galvanised Asme B18.21.1
By Qualfast
Order Code:
ZT3375177S
£0.89
each
Inc VAT (20%)
£4.45 minimum order value
£1.01
11.5% off
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
4.45
https://www.zoro.co.uk/shop/fasteners/spring-washers/7-8-rect-single-coil-spring-washer-hot-dip-galvanised-asme-b18-21-1/p/ZT3375177S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/8 Rect' Single Coil Spring Washer - Hot Dip Galvanised Asme B18.21.1
Surface Treatment
Galvanised
Thickness
0.22in
Hole Diameter
0.88in
Diameter
1.46in
Material
Steel
For nom. size
7/8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome