Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
9/16 Rect' Single Coil Spring Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3374923S
£0.23
each
Inc VAT (20%)
£5.75 minimum order value
Quantity
Price
Discount
1 - 99
£0.23
0%
100 - 199
£0.22
4.5%
200 +
£0.20
13%
Add to basket
Minimum order quantity: 25.
Get it in
21-26
working days
Available
GBP
5.75
https://www.zoro.co.uk/shop/fasteners/spring-washers/9-16-rect-single-coil-spring-washer-bzp-asme-b18-21-1/p/ZT3374923S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 9/16 Rect' Single Coil Spring Washer - BZP Asme B18.21.1
Material
Steel
Hole Diameter
0.56in
Surface Treatment
Zinc Plated
For nom. size
9/16
Diameter
0.96in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome