Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1/2 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3373382S
£0.19
each
Inc VAT (20%)
£4.75 minimum order value
£0.20
5% off
Quantity
Price
Discount
1 - 99
£0.19
0%
100 - 199
£0.18
5.5%
200 +
£0.17
10.5%
Add to basket
Minimum order quantity: 25.
Get it in
19-26
working days
Available
GBP
4.75
https://www.zoro.co.uk/shop/fasteners/spring-washers/half-rect-single-coil-extra-duty-spring-washer-asme-b18-21-1/p/ZT3373382S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/2 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
Surface Treatment
Plain
Hole Diameter
0.5in
Material
Steel
For nom. size
1/2
Diameter
0.94in
Thickness
0.16in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome