Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1/2 Rect' Single Coil Heavy Duty Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3373963S
£0.28
each
Inc VAT (20%)
£7.00 minimum order value
£0.31
9.5% off
Quantity
Price
Discount
1 - 99
£0.28
0%
100 - 199
£0.27
3.5%
200 - 499
£0.26
7%
500 - 999
£0.25
10.5%
1000 +
£0.24
14.5%
Add to basket
Minimum order quantity: 25.
Get it in
9-12
working days
Available
GBP
7.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/half-rect-single-coil-heavy-duty-spring-washer-asme-b18-21-1/p/ZT3373963S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/2 Rect' Single Coil Heavy Duty Spring Washer Asme B18.21.1
Thickness
0.15in
Material
Steel
Diameter
0.88in
For nom. size
1/2
Surface Treatment
Plain
Hole Diameter
0.5in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome