Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1/2 Rect' Single Coil Spring Washer - A4/316 St/St Asme B18.21.1
By Qualfast
Order Code:
ZT3375878S
£0.29
each
Inc VAT (20%)
£2.90 minimum order value
£0.31
6% off
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
10
Add to basket
Minimum order quantity: 10.
Get it in
10-14
working days
Available
GBP
2.90
https://www.zoro.co.uk/shop/fasteners/spring-washers/half-rect-single-coil-spring-washer-a4-316-st-st-asme-b18-21-1/p/ZT3375878S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/2 Rect' Single Coil Spring Washer - A4/316 St/St Asme B18.21.1
Hole Diameter
0.5in
Thickness
0.12in
For nom. size
1/2
Diameter
0.87in
Material
Stainless Steel
Grade
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome