Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1/2 Rect' Single Coil Spring Washer - Bronze SL Asme B18.21.1
By Qualfast
Order Code:
ZT3373339S
£1.39
each
Inc VAT (20%)
£34.75 minimum order value
Quantity
Price
Discount
1 - 49
£1.39
0%
50 - 99
£1.33
4.5%
100 - 199
£1.28
8%
200 +
£1.22
12%
Add to basket
Minimum order quantity: 25.
Get it in
9-12
working days
Available
GBP
34.75
https://www.zoro.co.uk/shop/fasteners/spring-washers/half-rect-single-coil-spring-washer-bronze-sl-asme-b18-21-1/p/ZT3373339S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/2 Rect' Single Coil Spring Washer - Bronze SL Asme B18.21.1
Diameter
0.87in
Hole Diameter
0.5in
For nom. size
1/2
Thickness
0.12in
Material
Bronze
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome