Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
M10 Rect' Single Coil Spring Washer - A5 Stainless Steel DIN 127B
By Qualfast
Order Code:
ZT3374467S
£0.25
each
Inc VAT (20%)
£125.00 minimum order value
£0.26
3.5% off
Add to basket
Minimum order quantity: 500.
Get it in
21-26
working days
Available
GBP
125.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/m10-rect-single-coil-spring-washer-a5-stainless-steel-din-127b/p/ZT3374467S
Add to quotation
View all Spring Washers
Description unavailable
Specifications
Technical Information
Specifications for M10 Rect' Single Coil Spring Washer - A5 Stainless Steel DIN 127B
Material
Stainless Steel
Hole Diameter
10.2mm
Thickness
2.2mm
For nom. size
M10
Grade
A5
Diameter
M10
Material Technical
A5 (1.4571)
d1
10.2min
d2 (max.)
18.1
s
2.2
h (max.)
5.2
DIN
127-B
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome