Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
M14 Conical Spring Washer - A4/316 Stainless Steel DIN 6796
By Qualfast
Order Code:
ZT3307156S
£0.49
each
Inc VAT (20%)
£49.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.49
0%
100 +
£0.46
6%
Add to basket
Minimum order quantity: 100.
Get it in
21-26
working days
Available
GBP
49.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/m14-conical-spring-washer-a4-316-stainless-steel-din-6796/p/ZT3307156S
Add to quotation
View all Spring Washers
Description
Conical spring washer for bolted connections DIN 6796 Stainless steel A4
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M14 Conical Spring Washer - A4/316 Stainless Steel DIN 6796
Material
Spring Steel
For nom. size
M14
Hole Diameter
15mm
Thickness
3.5mm
d2 (h14)
35
h (max.)
4.65
Diameter
M14
Material Technical
A4
DIN
6796
s
3.5
d1 (H14)
15
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome