Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
M39 Curved Spring Lock Washer - Steel - BZP DIN 128A
By Qualfast
Order Code:
ZT1115181X
For nom. size
*
M39
£1.99
each
Inc VAT (20%)
£19.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
15-20
working days
Available
GBP
19.90
https://www.zoro.co.uk/shop/fasteners/spring-washers/m39-curved-spring-lock-washer-steel-bzp-din-128a/p/ZT1115181X
Add to quotation
View all Spring Washers
Description
Curved Spring Lock Washer,
Metric,
Spring Steel - BZP,
DIN 128 A.
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome