Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
M6 Conical Spring Washer - A4/316 Stainless Steel DIN 6796
By Qualfast
Order Code:
ZT1115151X
£0.03
each
Inc VAT (20%)
£1.50 minimum order value
Add to basket
Minimum order quantity: 50.
Get it by
Mon, 20th Jan
In Stock
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/spring-washers/m6-conical-spring-washer-a4-316-stainless-steel-din-6796/p/ZT1115151X
Add to quotation
Schedule an order and save 5%
View all Spring Washers
Description
Conical spring washer for bolted connections DIN 6796 Stainless steel A4
Specifications
Technical Information
Specifications for M6 Conical Spring Washer - A4/316 Stainless Steel DIN 6796
Hole Diameter
6.4mm
Material
Stainless steel
For nom. size
M6
Thickness
1.5mm
Leading Standard
DIN 6796
Diameter
M6
s
1.5
h (max.)
2
d2 (h14)
14
DIN
6796
d1 (H14)
6.4
Material Technical
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome