Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
No.10 Square Single Coil Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3374535S
£0.03
each
Inc VAT (20%)
£3.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
21-26
working days
Available
GBP
3.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/no-10-square-single-coil-spring-washer-asme-b18-21-1/p/ZT3374535S
Add to quotation
View all Spring Washers
Description
Spring lock washers.
Specifications
Specifications for No.10 Square Single Coil Spring Washer Asme B18.21.1
Surface Treatment
Plain
Hole Diameter
0.19in
Material
Steel
Diameter
0.29in
For nom. size
No.10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome