Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
No.3 Rect' Single Coil Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3374441S
£0.09
each
Inc VAT (20%)
£9.00 minimum order value
£0.11
18% off
Quantity
Price
Discount
1 - 199
£0.09
0%
200 +
£0.08
11%
Add to basket
Minimum order quantity: 100.
Get it in
9-12
working days
Available
GBP
9.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/no-3-rect-single-coil-spring-washer-asme-b18-21-1/p/ZT3374441S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for No.3 Rect' Single Coil Spring Washer Asme B18.21.1
Diameter
0.2in
Material
Steel
Surface Treatment
Plain
Hole Diameter
0.1in
For nom. size
No.3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome