Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
No.4 Rect' Single Coil Spring Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3374671S
£0.02
each
Inc VAT (20%)
£2.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
21-26
working days
Available
GBP
2.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/no-4-rect-single-coil-spring-washer-bzp-asme-b18-21-1/p/ZT3374671S
Add to quotation
View all Spring Washers
Description unavailable
Specifications
Specifications for No.4 Rect' Single Coil Spring Washer - BZP Asme B18.21.1
Diameter
0.21in
Thickness
0.17in
Material
Steel
Hole Diameter
0.11in
Surface Treatment
Zinc Plated
For nom. size
No.4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome