Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1/4 Rect' Single Coil Ex/Duty Spring Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3373622S
£0.16
each
Inc VAT (20%)
£16.00 minimum order value
£0.18
11% off
Add to basket
Minimum order quantity: 100.
Get it in
21-26
working days
Available
GBP
16.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/quarter-rect-single-coil-ex-duty-spring-washer-bzp-asme-b18-21-1/p/ZT3373622S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 1/4 Rect' Single Coil Ex/Duty Spring Washer - BZP Asme B18.21.1
Surface Treatment
Zinc Plated
Hole Diameter
0.25in
Material
Steel
For nom. size
1/4
Diameter
0.53in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome