Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1/4 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3373493S
£0.15
each
Inc VAT (20%)
£15.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.15
0%
100 - 499
£0.14
6.5%
500 +
£0.13
13.5%
Add to basket
Minimum order quantity: 100.
Get it in
21-26
working days
Available
GBP
15.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/quarter-rect-single-coil-extra-duty-spring-washer-asme-b18-21-1/p/ZT3373493S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/4 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
Material
Steel
Diameter
0.53in
Hole Diameter
0.25in
Surface Treatment
Plain
For nom. size
1/4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome