Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1/4 Rect' Single Coil Spring Washer - A4/316 St/St Asme B18.21.1
By Qualfast
Order Code:
ZT3375811S
£0.06
each
Inc VAT (20%)
£3.00 minimum order value
£0.07
14% off
Quantity
Price
Discount
1 - 999
£0.06
0%
1000 +
£0.05
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
21-26
working days
Available
GBP
3.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/quarter-rect-single-coil-spring-washer-a4-316-st-st-asme-b18-21-1/p/ZT3375811S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 1/4 Rect' Single Coil Spring Washer - A4/316 St/St Asme B18.21.1
Hole Diameter
0.25in
For nom. size
1/4
Material
Stainless Steel
Diameter
0.49in
Grade
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome