Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1/4 Rect' Single Coil Spring Washer - Bronze SL Asme B18.21.1
By Qualfast
Order Code:
ZT3373414S
£0.22
each
Inc VAT (20%)
£22.00 minimum order value
£0.24
8% off
Add to basket
Minimum order quantity: 100.
Get it in
12-15
working days
Available
GBP
22.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/quarter-rect-single-coil-spring-washer-bronze-sl-asme-b18-21-1/p/ZT3373414S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 1/4 Rect' Single Coil Spring Washer - Bronze SL Asme B18.21.1
Diameter
0.49in
For nom. size
1/4
Material
Bronze
Hole Diameter
0.25in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome