Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1/4 Rect' Single Coil Spring Washer - Zinc & Yellow Asme B18.21.1
By Qualfast
Order Code:
ZT3375319S
£0.04
each
Inc VAT (20%)
£4.00 minimum order value
£0.06
33% off
Quantity
Price
Discount
1 - 4999
£0.04
0%
5000 +
£0.03
25%
Add to basket
Minimum order quantity: 100.
Get it in
9-12
working days
Available
GBP
4.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/quarter-rect-single-coil-spring-washer-zinc-and-yellow-asme-b18-21-1/p/ZT3375319S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 1/4 Rect' Single Coil Spring Washer - Zinc & Yellow Asme B18.21.1
Diameter
0.49in
Hole Diameter
0.25in
Surface Treatment
Zinc Plated Yellow Passivated
For nom. size
1/4
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome