Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1/4 Square Single Coil Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3374493S
£0.02
each
Inc VAT (20%)
£2.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
19-26
working days
Available
GBP
2.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/quarter-square-single-coil-spring-washer-asme-b18-21-1/p/ZT3374493S
Add to quotation
View all Spring Washers
Description
Spring lock washers.
Specifications
Specifications for 1/4 Square Single Coil Spring Washer Asme B18.21.1
Diameter
0.36in
Hole Diameter
0.25in
Material
Steel
Surface Treatment
Plain
For nom. size
1/4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome