0
1

Single Coil Square Section Spring Washers, Metric


Select
£0.01 Inc VAT (20%)


See all variants from £0.01

Description

Available in a variety of metric sizes, these single coil, square section spring washers are ideal for holding fasteners in place even when under vibratory forces, to prevent unscrewing. Manufactured from spring steel, each product is electroplated with a BZP to ensure maximum durability.

Features and Benefits
• BZP (Bright Zinc Plating) finish protects the spring washers from corrosion as well as general wear and tear
• Available in a variety of thread sizes from M3 up to M30 to suit your requirements
• Manufactured from spring steel for resilience
• Will prevent nuts from moving even when under vibratory forces

Typical Applications
• Automotive
• Engineering
• Construction

Standards
• DIN 7980
• BS 4464A

Feature Attributes

Material:
Spring Steel
Surface Treatment:
Zinc Plated
Leading Standard:
DIN 7980

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome