0
1

Square Single Coil Spring Washer, Metric


Select
£0.03 Inc VAT (20%)
Up to 40% off


See all variants from £0.03

Description

Manufactured from A4 stainless steel to prevent rusting or where high temperatures are a consideration, this range of spring washers are suited for multi-purpose use. Designed to stop fasteners from loosening due to vibratory forces. Available in a range of metric sizes, each product has a single coil and is made from a square section of steel.

Features and Benefits
• Available in a variety of metric sizes to suit your requirements
• Manufactured from marine grade A4 stainless steel for maximum durability and resilience
• Possess a natural resistance to corrosion and wear and tear for overall product life

Typical Applications
• Automotive
• Construction
• Engineering

Standards
• DIN 7980
• BS 4464A

Feature Attributes

Leading Standard:
BS 4464 A,DIN 7980
Material:
A4 Stainless Steel
Surface Treatment:
Plain
Grade:
A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome