Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
3/4 Rect' Single Coil Ex/Duty Spring Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3373800S
£2.54
each
Inc VAT (20%)
£25.40 minimum order value
£2.99
15% off
Quantity
Price
Discount
1 - 9
£2.54
0%
10 - 19
£2.41
5%
20 - 49
£2.29
10%
50 +
£2.16
15%
10
Add to basket
Minimum order quantity: 10.
Get it in
10-14
working days
Available
GBP
25.40
https://www.zoro.co.uk/shop/fasteners/spring-washers/three-quarter-rect-single-coil-ex-duty-spring-washer-bzp-asme-b18-21-1/p/ZT3373800S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/4 Rect' Single Coil Ex/Duty Spring Washer - BZP Asme B18.21.1
Thickness
0.24in
Material
Steel
For nom. size
3/4
Diameter
1.35in
Surface Treatment
Zinc Plated
Hole Diameter
0.75in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome