Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
3/4 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3373453S
£0.79
each
Inc VAT (20%)
£7.90 minimum order value
Quantity
Price
Discount
1 - 49
£0.79
0%
50 +
£0.74
6.5%
10
Add to basket
Minimum order quantity: 10.
Get it in
21-26
working days
Available
GBP
7.90
https://www.zoro.co.uk/shop/fasteners/spring-washers/three-quarter-rect-single-coil-extra-duty-spring-washer-asme-b18-21-1/p/ZT3373453S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/4 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
Thickness
0.24in
Diameter
1.35in
Material
Steel
Hole Diameter
0.75in
Surface Treatment
Plain
For nom. size
3/4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome