Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
3/4 Rect' Single Coil Heavy Duty Spring Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3374446S
£0.89
each
Inc VAT (20%)
£8.90 minimum order value
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
10
Add to basket
Minimum order quantity: 10.
Get it in
21-26
working days
Available
GBP
8.90
https://www.zoro.co.uk/shop/fasteners/spring-washers/three-quarter-rect-single-coil-heavy-duty-spring-washer-bzp-asme-b18-21-1/p/ZT3374446S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/4 Rect' Single Coil Heavy Duty Spring Washer - BZP Asme B18.21.1
Material
Steel
Surface Treatment
Zinc Plated
Diameter
1.28in
Thickness
0.23in
Hole Diameter
0.75in
For nom. size
3/4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome