Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
3/4 Rect' Single Coil Spring Washer - A4/316 St/St Asme B18.21.1
By Qualfast
Order Code:
ZT3375796S
£0.99
each
Inc VAT (20%)
£4.95 minimum order value
£1.04
4.5% off
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 +
£0.87
12%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
4.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/three-quarter-rect-single-coil-spring-washer-a4-316-st-st-asme-b18-21-1/p/ZT3375796S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/4 Rect' Single Coil Spring Washer - A4/316 St/St Asme B18.21.1
Thickness
0.19in
Diameter
1.26in
For nom. size
3/4
Hole Diameter
0.75in
Material
Stainless Steel
Grade
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome