Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Square Head Bolts
M16x90 Square Head Bolt Short Dog Point (GR-8.8)
By Qualfast
Order Code:
ZT3805559S
£4.19
each
Inc VAT (20%)
£104.75 minimum order value
Quantity
Price
Discount
1 - 49
£4.19
0%
50 - 99
£4.02
4%
100 +
£3.85
8%
Add to basket
Minimum order quantity: 25.
Get it in
6-8
weeks
Available
GBP
104.75
https://www.zoro.co.uk/shop/fasteners/square-head-bolts/m16x90-square-head-bolt-short-dog-point-gr-8-8/p/ZT3805559S
Add to quotation
View all Square Head Bolts
Description
Metric Thread
Material steel
Class 8.8
DIN 479
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16x90 Square Head Bolt Short Dog Point (GR-8.8)
Material
Steel
Surface Treatment
Plain
Head Shape
Square Head
Thread Direction
Right
Grade
8.8
Length
90
Standards Met
NF E25-134
Thread Size
M16
Driving Features
Square Head
k
16
s
17
z1
4
d-D
M16
P
2
Class
8.8
L
90mm
Threaded Pitch (P)
2
Diameter
M16
NF
E25-134
dp
12
Thread
Metric thread
D
12mm
DIN
479
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome