Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Square Head Bolts
M20x120 Square Head Bolt Short Dog Point (GR-8.8)
By Qualfast
Order Code:
ZT3805535S
£7.29
each
Inc VAT (20%)
£182.25 minimum order value
Quantity
Price
Discount
1 - 49
£7.29
0%
50 +
£7.00
4%
Add to basket
Minimum order quantity: 25.
Get it in
6-8
weeks
Available
GBP
182.25
https://www.zoro.co.uk/shop/fasteners/square-head-bolts/m20x120-square-head-bolt-short-dog-point-gr-8-8/p/ZT3805535S
Add to quotation
View all Square Head Bolts
Description
Metric Thread
Material steel
Class 8.8
DIN 479
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M20x120 Square Head Bolt Short Dog Point (GR-8.8)
Length
120
Grade
8.8
Surface Treatment
Plain
Thread Direction
Right
Standards Met
NF E25-134
Material
Steel
Head Shape
Square Head
Thread Size
M20
Driving Features
Square Head
z1
5
Threaded Pitch (P)
2.5
k
20
DIN
479
d-D
M20
P
2.5
Class
8.8
D
15mm
dp
15
L
120mm
NF
E25-134
Diameter
M20
Thread
Metric thread
s
22
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome