Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Square Head Bolts
M20x60 Square Head Bolt Short Dog Point (GR-8.8)
By Qualfast
Order Code:
ZT3805524S
£4.49
each
Inc VAT (20%)
£112.25 minimum order value
Quantity
Price
Discount
1 - 49
£4.49
0%
50 - 99
£4.31
4%
100 +
£4.13
8%
Add to basket
Minimum order quantity: 25.
Get it in
6-8
weeks
Available
GBP
112.25
https://www.zoro.co.uk/shop/fasteners/square-head-bolts/m20x60-square-head-bolt-short-dog-point-gr-8-8/p/ZT3805524S
Add to quotation
View all Square Head Bolts
Description
Metric Thread
Material steel
Class 8.8
DIN 479
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M20x60 Square Head Bolt Short Dog Point (GR-8.8)
Thread Direction
Right
Thread Size
M20
Head Shape
Square Head
Standards Met
NF E25-134
Surface Treatment
Plain
Material
Steel
Length
60
Grade
8.8
Driving Features
Square Head
d-D
M20
L
60mm
Thread
Metric thread
Threaded Pitch (P)
2.5
P
2.5
z1
5
Class
8.8
Diameter
M20
k
20
D
15mm
s
22
DIN
479
NF
E25-134
dp
15
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome