Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Square Head Bolts
M6x30 Square Head Bolt Short Dog Point (GR-8.8)
By Qualfast
Order Code:
ZT3805547S
£0.24
each
Inc VAT (20%)
£48.00 minimum order value
£0.25
4% off
Quantity
Price
Discount
1 - 199
£0.24
0%
200 - 499
£0.23
4%
500 - 999
£0.22
8.5%
1000 +
£0.21
12.5%
Add to basket
Minimum order quantity: 200.
Get it in
6-8
weeks
Available
GBP
48.00
https://www.zoro.co.uk/shop/fasteners/square-head-bolts/m6x30-square-head-bolt-short-dog-point-gr-8-8/p/ZT3805547S
Add to quotation
View all Square Head Bolts
Description
Metric Thread
Material steel
Class 8.8
DIN 479
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x30 Square Head Bolt Short Dog Point (GR-8.8)
Material
Steel
Surface Treatment
Plain
Length
30
Head Shape
Square Head
Standards Met
NF E25-134
Grade
8.8
Thread Size
M6
Thread Direction
Right
Driving Features
Square Head
Thread
Metric thread
Diameter
M6
s
6
DIN
479
Class
8.8
z1
1.5
NF
E25-134
k
6
P
1
dp
4
Threaded Pitch (P)
1
D
4mm
L
30mm
d-D
M6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome