Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Square Head Bolts
M6x40 Square Head Bolt Short Dog Point (GR-8.8)
By Qualfast
Order Code:
ZT3304019S
£0.28
each
Inc VAT (20%)
£1.40 minimum order value
£0.32
12.5% off
Quantity
Price
Discount
1 - 99
£0.28
0%
100 - 199
£0.27
3.5%
200 - 499
£0.26
7%
500 - 999
£0.25
10.5%
1000 +
£0.24
14.5%
5
Add to basket
Minimum order quantity: 5.
Get it in
6-8
weeks
Available
GBP
1.40
https://www.zoro.co.uk/shop/fasteners/square-head-bolts/m6x40-square-head-bolt-short-dog-point-gr-8-8/p/ZT3304019S
Add to quotation
View all Square Head Bolts
Description
Metric Thread
Material steel
Class 8.8
DIN 479
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M6x40 Square Head Bolt Short Dog Point (GR-8.8)
Standards Met
NF E25-134
Material
Steel
Grade
8.8
Length
40
Surface Treatment
Plain
Head Shape
Square Head
Thread Size
M6
Thread Direction
Right
Driving Features
Square Head
Class
8.8
k
6
Threaded Pitch (P)
1
dp
4
z1
1.5
NF
E25-134
P
1
DIN
479
Diameter
M6
Thread
Metric thread
L
40mm
d-D
M6
s
6
D
4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome