Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Square Nuts
55178.050.001 M5 Sq. Weld Nut A4
By Qualfast
Order Code:
ZT3306876S
£0.14
each
Inc VAT (20%)
£28.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.14
0%
200 - 999
£0.13
7%
1000 +
£0.12
14.5%
Add to basket
Minimum order quantity: 200.
Get it in
21-28
working days
Available
GBP
28.00
https://www.zoro.co.uk/shop/fasteners/square-nuts/55178-050-001-m5-sq-weld-nut-a4/p/ZT3306876S
Add to quotation
View all Square Nuts
Description
Square Weld Nuts
Metric
A4 Stainless Steel
DIN 928
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 55178.050.001 M5 Sq. Weld Nut A4
Thread Direction
Right
Material
Stainless Steel
Thread Size
M5
Leading Standard
DIN 928
System of Measurement
Metric
Grade
A4
Hole Diameter (H11)
7
s (h14)
9
m (h14)
4.2
Thread
Metric thread
Material Technical
A4
Driving Features
Square
DIN
928
P
0.8
d-D
M5
Diameter
M5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome