Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Square Nuts
55178.060.001 M6 Sq. Weld Nut A4
By Qualfast
Order Code:
ZT3306862S
£0.11
each
Inc VAT (20%)
£22.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.11
0%
500 +
£0.10
9%
Add to basket
Minimum order quantity: 200.
Get it in
8-11
working days
Available
GBP
22.00
https://www.zoro.co.uk/shop/fasteners/square-nuts/55178-060-001-m6-sq-weld-nut-a4/p/ZT3306862S
Add to quotation
View all Square Nuts
Description
Square Weld Nuts
Metric
A4 Stainless Steel
DIN 928
Specifications
Technical Information
Specifications for 55178.060.001 M6 Sq. Weld Nut A4
Leading Standard
DIN 928
Thread Direction
Right
System of Measurement
Metric
Thread Size
M6
Material
Stainless Steel
Grade
A4
s (h14)
10
m (h14)
5
DIN
928
Driving Features
Square
Material Technical
A4
Diameter
M6
Thread
Metric thread
d-D
M6
P
1
Hole Diameter (H11)
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome