0
1
2

M8 Square Weld Nut A4

Order Code: ZT1096831X

£0.25each Inc VAT (20%)
£50.00 minimum order value
QuantityPriceDiscount
1 - 199£0.250%
200 - 499£0.244%
500 - 999£0.238%
1000 +£0.2212%

Minimum order quantity: 200.

Description

Square Weld Nuts
Metric
A4 Stainless Steel
DIN 928

Specifications for M8 Square Weld Nut A4
  • System of Measurement
    Metric
  • Material
    A4 Stainless
  • Driving Features
    Square
  • Leading Standard
    DIN 928
  • Thread Direction
    Right
  • Thread Size
    M8
  • Grade
    A4
  • d-D
    M8
  • Diameter
    M8
  • m (h14)
    6.5
  • Hole Diameter (H11)
    10.5
  • s (h14)
    14
  • DIN
    928
  • Thread
    Metric thread
  • Material Technical
    A4
  • P
    1.25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome