Speed Square Metric - AK9008

Order Code: ZT3108853S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%


Description

Durable high precision metal triangle with integral spirit level. Double-sided with Metric measurements. Suitable for many uses including framing square, pitch guide and mitre. Includes detachable Metric and Imperial steel rule.
• Durable high precision metal triangle with integral spirit level.
• Double-sided with Metric measurements.
• Suitable for many uses including framing square, pitch guide and mitre.
• Includes detachable Metric and Imperial steel rule.

See full description
Specifications for Speed Square Metric - AK9008
  • Weight
    0.2kg
  • MFR Part No.
    AK9008

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome