Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M10 Square Taper Washer 14% - Steel DIN 435
By Qualfast
Order Code:
ZT3938340S
£0.19
each
Inc VAT (20%)
£19.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.19
0%
100 - 199
£0.18
5.5%
200 - 999
£0.17
10.5%
1000 +
£0.16
16%
Add to basket
Minimum order quantity: 100.
Get it in
24-32
working days
Available
GBP
19.00
https://www.zoro.co.uk/shop/fasteners/square-washers/m10-square-taper-washer-14-steel-din-435/p/ZT3938340S
Add to quotation
View all Square Washers
Description
Square Taper Washer 14%
Metric
Steel Grade HV10
DIN 435
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10 Square Taper Washer 14% - Steel DIN 435
Leading Standard
DIN 435
Material
Steel
Thickness
4.6mm
Surface Treatment
Plain
Hole Diameter
11mm
Diameter
22mm
For nom. size
M10
d
11
DIN
435
b
22
Class
100 HV
h
4.6
a
22
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome