Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M10 Square Taper Washer 8% - Steel DIN 434
By Qualfast
1 Review
Order Code:
ZT1114034X
For nom. size
*
M10
£0.08
each
Inc VAT (20%)
£2.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.08
0%
500 +
£0.07
12.5%
Add to basket
Minimum order quantity: 25.
Order by 12pm,
get it
Tomorrow
In Stock
GBP
2.00
https://www.zoro.co.uk/shop/fasteners/square-washers/m10-square-taper-washer-8-steel-din-434/p/ZT1114034X
Add to quotation
Schedule an order and save 5%
View all Square Washers
Description
Square Taper Washer 8%,
Metric,
Steel - Grade HV10,
DIN 434.
See full description
Specifications
Technical Information
Product Variants