Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M10 Square Taper Washer 8% - Steel - Hot Dip Galvanised DIN 434
By Qualfast
Order Code:
ZT3922611S
£0.14
each
Inc VAT (20%)
£14.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.14
0%
100 - 499
£0.13
7%
500 +
£0.12
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
23-31
working days
Available
GBP
14.00
https://www.zoro.co.uk/shop/fasteners/square-washers/m10-square-taper-washer-8-steel-hot-dip-galvanised-din-434/p/ZT3922611S
Add to quotation
View all Square Washers
Description
Square Taper Washers 8%
Metric
Steel - Grade HV10 - Hot-Dip Galvanized
DIN 434
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10 Square Taper Washer 8% - Steel - Hot Dip Galvanised DIN 434
For nom. size
M10
Leading Standard
DIN 434
Material
Steel
Diameter
22mm
Hole Diameter
11mm
Surface Treatment
Galvanised
Thickness
3.8mm
Class
100 HV
a
22
DIN
434
b
22
h
3.8
d
11
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome