Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M12 Square Taper Washer 14% - Steel DIN 435
By Qualfast
1 Review
Order Code:
ZT1114049X
For nom. size
*
M12
£0.25
each
Inc VAT (20%)
£1.25 minimum order value
£0.29
13.5% off
Quantity
Price
Discount
1 - 99
£0.25
0%
100 - 199
£0.24
4%
200 - 499
£0.23
8%
500 - 999
£0.22
12%
1000 +
£0.21
16%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 20th Jan
In Stock
GBP
1.25
https://www.zoro.co.uk/shop/fasteners/square-washers/m12-square-taper-washer-14-steel-din-435/p/ZT1114049X
Add to quotation
Schedule an order and save 5%
View all Square Washers
Description
Square Taper Washer 14%
Metric
Steel Grade HV10
DIN 435
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome