Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M16X50X5 Square Plate Washer - Steel DIN 436
By Qualfast
5 Reviews
Order Code:
ZT1113981X
For nom. size
*
M16
£0.35
each
Inc VAT (20%)
£1.75 minimum order value
£0.39
10% off
Quantity
Price
Discount
1 - 99
£0.35
0%
100 - 199
£0.34
3%
200 - 499
£0.32
8.5%
500 - 999
£0.31
11.5%
1000 +
£0.29
17%
5
Add to basket
Minimum order quantity: 5.
Get it on
Wed, 15th Jan
In Stock
GBP
1.75
https://www.zoro.co.uk/shop/fasteners/square-washers/m16x50x5-square-plate-washer-steel-din-436/p/ZT1113981X
Add to quotation
Schedule an order and save 5%
View all Square Washers
Description
Square Washers
Metric
Steel
DIN 436
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome